Transforming Technologies Ring Terminal Banana Jack , Pack of 10
Write a Review
|
Questions & Answers (0)
Product Description
The CS0125 ESD Ring Terminal Banana Jack Adapter is a high-quality metal ring terminal that has a banana jack built in that accepts standard banana jack. The Ring Terminal Connector can be used to add a ground point for items in a ESD Protected Area. It can also provide a connection to ground for cords that terminate with a banana plug. It is made with copper and chrome. Ring Size: 1/4 (0.125").
PRICE
$24.25
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 1 in |
| Weight | 1 lbs |
Product Details
| Type | Banana Jack |
| Material | Copper |
| Package Quantity | 10 |
| Color | Silver |
| Manufacturers Part Number | CS0125-PK10 |
| Accessory Type | Snap |
| Brand | Transforming Technologies |
Warranty
| Warranty | 1 yr |