Saunders Clipboard/Citation Holder 6"x9" Aluminum
|
Questions & Answers (0)
Product Description
Saunders Clipboard/Citation Holder 6" x 9" Aluminum
Use this handy clipboard with a storage compartment as your portable desktop. Strong exterior offers a sturdy writing surface. Patented clip system provides a high-tension clip with license/card holder and self-locking latch that keeps the compartment securely fastened. Top opening allows easy access to the 1" storage compartment where you can store forms, documents, and other supplies. Clipboard is made of aluminum with a high percentage of recycled post-consumer material.
Use this handy clipboard with a storage compartment as your portable desktop. Strong exterior offers a sturdy writing surface. Patented clip system provides a high-tension clip with license/card holder and self-locking latch that keeps the compartment securely fastened. Top opening allows easy access to the 1" storage compartment where you can store forms, documents, and other supplies. Clipboard is made of aluminum with a high percentage of recycled post-consumer material.
PRICE
$33.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 6 in |
| Depth | 1-11/16 in |
| Height | 9 in |
| Sheet Size | 6x9 |
Product Details
| Type | Clipboard |
| File Size Type | Memo |
| Orientation | Portrait |
| Color | Silver |
| Fastener Style | Clip Fastener |
| Style | Standard |
| Description | Clipboard/Citation Holder |
| Clipboard Material | Aluminum |
| Package Quantity | 1 |
| Manufacturers Part Number | 00213 |
| Sheet Capacity | 1" |
| Brand | Saunders |