Portable desktop offers a bottom opening that allows convenient access. Strong nickel-plated steel spring clip with rubber corner grips holds a sheet or pad of paper securely. Clasp secures case closure. Large internal storage space holds pads, pens and more. Portable desktop features a large smooth writing surface and low profile clip for easy storage. Clipboard desktop is made with durable polypropylene.
Saunders DeskMate II Storage Clipboard, 10" x 16", Black
|
Questions & Answers (0)
Product Description
PRICE
$21.75
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 10 in |
| Height | 16 in |
| Sheet Size | 8.5x12 |
Product Details
| Type | Clipboard |
| File Size Type | Letter |
| Orientation | Portrait |
| Color | Black |
| Fastener Style | Clip Fastener |
| Style | Standard |
| Description | DeskMate II Storage Clipboard |
| Clipboard Material | Polypropylene |
| Package Quantity | 1 |
| Manufacturers Part Number | SAU00533 |
| Sheet Capacity | 1/2" |
| Brand | Saunders |