LabelMaster® Slidemaster Placard Full Holder, 10-3/4"W x 1/4"H, Aluminum
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Width | 10-3/4 in |
| Height | 1/4 in |
Product Details
| Type | Placard Holder |
| Material | Aluminum |
| Package Quantity | 1 |
| Description | Slidemaster Placard Holder |
| Color | Silver |
| Manufacturers Part Number | 80SMP97 |
| Brand | LabelMaster |
Related Products
Slidemaster Placard Holder for Trucks meets LabelMaster's® exacting standards for top quality construction. This slide-in placard holder features Easy-Off Ramp, an innovative device that glides placards over the retaining clip, so they slide in or out without a hitch. Built with rugged riveted assembly, drain hole and stainless steel clip, Slidemaster holders accommodate metal placards and non-adhesive placards in polycoated tagboard and 20-mil rigid vinyl. Full frame, Slidemaster Slide-In Placard Holder comes with a shiny brite mill metal finish on .032 aluminum frame. Features 8 ...
Omnimed anodized aluminum chart holders provide a durable yet lightweight answer to managing and securing paperwork. These holders are easy to clean and have a strong 3-spring open/close mechanism with rubber covered rod ends for safety. Thumb notched for easy access, they open to 3/4 inches wide to hold over 100 sheets securely. A stainless steel ID plate on the front cover holds 1/2 inch labels for identification. They measure 12 inches high by 9 inches wide by 3/4 inch deep and have a clear anodized aluminum finish.
Slidemaster Placard Holder for Trucks meets LabelMaster's® exacting standards for top quality construction. This slide-in placard holder features Easy-Off Ramp, an innovative device that glides placards over the retaining clip, so they slide in or out without a hitch. Built with rugged riveted assembly, drain hole and stainless steel clip, Slidemaster holders accommodate metal placards and non-adhesive placards in polycoated tagboard and 20-mil rigid vinyl. Slidemaster Slide-In Placard Holder with 4 clipped corners is designed for use on 15" roll-up rear door panels. This DOT Placard ...
For the ultimate in convenience, flexibility and time saving, Duo-Flip allows you to change both DOT placard legends and ID numbers in seconds to match your commodity. This Duo-Flip 7-Legend Flip Placard System includes 7 placard panels in a single frame: Combustible 3 Flammable 3 Oxidizer 5.1 Inhalation Hazard 6 Poison 6 Corrosive 8 Miscellaneous Dangerous Goods 9 Blank Self-contained, .032 aluminum alloy placard panels slide over easily on four aluminum hinges. Notches in the aluminum panels allow you to flip numerals without interference. Panels lock in place with four stainless steel ...
Ensure your full compliance when transporting sulfuric acid with LabelMaster's® UN 1830 Corrosive Placards. Pre-printed with the four-digit UN Number, these DOT placards are what you need for shipping Sulfuric Acid and meeting the requirements of 49 CFR 172.500 for domestic and international shipments of hazardous materials by highway, rail and water. They are printed on super-tough rigid vinyl that is commonly used for multiple trips and in harsh weather conditions. Recommended for use in Slidemaster holders, these Hazard Class 8 placards measure 273 x 273mm and are sold in packs of 25.