Intuitive functionality and design provide comfort and support without the need for multiple adjustments. Weight-activated control automatically adjusts to you as you sit. Thin profile provides a modern aesthetic, while a range of frame, mesh and fabric choices ensures the perfect look within any space. Four-way stretch mesh flexes in every direction to dynamically move with you. One-touch seat height adjustment easily moves the seat up and down.
HON® Cliq Office Chair, 300 lb Capacity, 17" to 22"H Seat, Black/White
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$539.00
1
1
Free Shipping Ships in 14 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 28-3/4 in |
| Depth | 28-3/4 in |
| Height | 41 in |
| Weight Capacity | 300 lbs |
| Seat Width | 19-1/4 in |
| Seat Depth | 17 in |
| Seat Height | 17 - 22 in |
| Min Seat Height | 17 in |
| Max Seat Height | 22 in |
| Base | 5-Star Base |
| Min Back Height | 21 in |
| Max Back Height | 21 in |
| Back Width | 19-1/4 in |
| Back Height | 21 in |
Product Details
| Assembly Required | Yes |
| Frame Color Family | Designer White |
| Arm Type | Fixed |
| Manufacturers Part Number | HONCLQIMCU10DW |
| Collection | Modern |
| Brand | HON |
| Type | Office Chair |
| Color | Black |
| Series | Cliq |
| Casters | Yes |
| Number of Seats | 1 |
| Seat Color Family | Black |
| Package Quantity | 1 |
| Description | Mesh Back Office Chair |
| Frame Material | Plastic |
| Back Type | Mid Back |
| Seat Material | Fabric |
Warranty
| Warranty | Lifetime yr |
Compliance & Certifications
| Certifications | Meets or Exceeds ANSI/BIFMA Standards |
| CAL 117 Certified | No |