Goo Gone® Clean Up Wipes, 24 Wipes/Can, 4 Can/Case
Write a Review
|
Questions & Answers (0)
Product Description
Harness the cleaning power of Goo Gone® in a convenient wipe. Eliminate your sticky, gooey, gummy problems without harming your surface. The gentle, non-abrasive formula is safe for daily use. Safe for use on latex painted walls, wallpaper, wood flooring and furniture, laminate flooring and countertops, carpet, ceramic tile, glass, stainless steel and granite. Tough task wipes are recommended for cleaning scuff marks, masking tape residue, ink spills, paint tree sap, stickers, gum, glue, markers and crayon. Ideal for quick clean-ups, with an easy to take on-the-go canister. Citrus powered cleansing wipes get the job done without damage.
PRICE
$41.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Sheet Size | 8" X 7" |
| Size | 8 x 7 in |
Product Details
| Scent | Citrus |
| Size Type | 24 Wipes/Can |
| Package Quantity | 24 Wipes/Can, 4 Can/Case |
| Description | Clean Up Wipes |
| Manufacturers Part Number | 2000 |
| For Use With | General Purpose, Bathroom, Breakroom, Kitchen, Office, Exam Room, Classroom |
| Brand | Goo Gone |