Diaphragm Kits / Parts Equal to Sloan A-1041-A Interchangeable with Sloan 1.6 gpf Water Closet Valve
Closet Repair Kit - 1.6 Gal W/Aqua Dia
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$39.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 2-5/8 in |
| Size | 2-5/8 x 3-1/4 |
| Diameter | 3-1/4 in |
Product Details
| Type | Toilet - Repair Kit |
| Gallons per Flush | 1.6 gal/flush |
| Package Quantity | 1 |
| Manufacturers Part Number | P6000-ECA-WS1 |
| For Use With | Z6000AV-WS1, Z6000AV-WS1-DF, Flush Valves |
| Liters per Flush | 6 |
| Brand | Zurn |