Repellent Tab Ingredients:
- Citronella
- Geranium
- Lavender
- Peppermint
- Eucalyptus
Weights & Dimensions
| Width | 1-4/7 in |
| Depth | 10-5/7 in |
| Height | 4-2/7 in |
| Weight | 0.3LBS lbs |
Product Details
| Style | Wrist Bracelet |
| Active Ingredients | Essential Oils |
| Package Quantity | 2 |
| Description | Mosquito Repellent Bracelet |
| Insect Type | Mosquito |
| Brand | Green-Strike |