Cloverhill Big Texas Cinnamon Roll, 4 oz, 12 Count
Write a Review
|
Questions & Answers (0)
Product Description
A 12-Count box of giant 4-Ounce Cloverhill Big Texas Cinnamon Rolls. Cloverhill prides themselves in producing the finest baked goods, such as our Big Texas Cinnamon Rolls, which have been available for over 40 years. Grab a roll and a cup of coffee to create the perfect duo. Freezer safe to keep fresh for weeks at a time, heat up in the oven or microwave for an even tastier treat.
PRICE
$48.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 4 oz. |
Product Details
| Type | Grocery |
| Kosher | Yes |
| Flavor | Cinnamon |
| Package Type | Box |
| Package Quantity | 12 |
| Description | Cloverhill Big Texas Cinnamon Roll |
| Manufacturers Part Number | 900-00135 |
| Gluten Free | No |
| Brand | Cloverhill |
Compliance & Certifications
| Certifications | Kosher Certified |