LANCE Toast Chee Peanut Butter Cracker Sandwiches, 40 Count
Write a Review
|
Questions & Answers (0)
Product Description
Flaky, crunchy crackers with real, delicious peanut butter, these Lance Toast Chee Peanut Butter Crackers are the perfect on-the-go snack.These individually wrapped peanut butter crackers come 6 crackers to a pack, and this 40-Count box has enough crackers to keep everyone satisfied. With 5-Grams of protein in each package, these Kosher peanut butter crackers are a great snack for the office break room or to enjoy with lunch. You'll love the best peanut butter with Lance Toast Chee Peanut Butter Crackers.
PRICE
$42.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 1.52 oz. |
Product Details
| Type | Snacks |
| Kosher | No |
| Flavor | Peanut Buetter |
| Package Type | Box |
| Package Quantity | 40 |
| Description | Lance Toast Chee Peanut Butter Cracker Sandwiches |
| Manufacturers Part Number | 220-00542 |
| Gluten Free | No |
| Brand | Lance |
Compliance & Certifications
| Certifications | Contains Nuts |