CLOVERHILL Cheese Danish, 4 oz, 12 Count
Write a Review
|
Questions & Answers (0)
Product Description
Cloverhill prides themselves in producing the finest baked goods, such as this cheese danish, available for over 40 years. This danish is perfect for breakfast in the morning, or as an afternoon snack. This cheese danish is sure to delight.
PRICE
$32.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 4 oz. |
Product Details
| Type | Grocery |
| Kosher | No |
| Flavor | Cheese |
| Package Type | Box |
| Package Quantity | 12 |
| Description | Cloverhill Cheese Danish, |
| Manufacturers Part Number | 900-00172 |
| Gluten Free | No |
| Brand | Cloverhill |