x

Take 15% off your entire order!

Offer applied at checkout

Cal-Mil 1111-55 Cutout Beverage Dispenser W/Ice Chamber 2 Gallons 10-3/4"W x 11-1/2"D x 22-3/4"H SS

Cal-Mil 1111-55 Cutout Beverage Dispenser W/Ice Chamber 2 Gallons 10-3/4"W x 11-1/2"D x 22-3/4"H SS

Item #: WBB1521813

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $340.95

Save $17.05 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Showcase your beverages with this elegant and stylish beverage dispenser. Made from beautiful green glass, this dispenser elegantly displays colorful juices, water, iced tea, and any other beverage of your choice. Each beverage dispenser features a removable ice chamber or infusion chamber to keep your beverages cold and fresh and securely sits on a elegant stainless steel base.

  • BRAND Cal-Mil
  • MANUFACTURERS NUMBER 1111-55
  • MANUFACTURERS PART NUMBER 1111-55
  • CAPACITY GALLONS 2
  • HEIGHT INCHES 22-3/4
  • WIDTH INCHES 10-3/4
  • DEPTH INCHES 11-1/2
  • COLOR FINISH Stainless
  • CONSTRUCTION Stainless Steel and Glass
  • DESCRIPTION Cal-Mil 1111-55 2 Gallon Stainless Steel Cutout Beverage Dispenser with Ice Cham
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Cal-Mil 1111-55 Cutout Beverage Dispenser W/Ice Chamber 2 Gallons 10-3/4"W x 11-1/2"D x 22-3/4"H SS

Cal-Mil 1111-55 Cutout Beverage Dispenser W/Ice Chamber 2 Gallons 10-3/4"W x 11-1/2"D x 22-3/4"H SS

Item #: WBB1521813

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant