Chafing Dishes & Fuel
Type
Shape
Brand
Length
Material
Width
Height
Size
Capacity
Color
Price
Related Products
Vollrath® Full Super Pan 3® 90082 Pan 200Mm, 8D Form and Function - this changes everything. Flattened pan edges prevent bending and provide a wider grasp when removing. Stop the spilling and mess when pouring. Sturdy 22 gauge (.8 mm) 300 series stainless steel construction. Patented Angled Ramp - pull-and-lift pans with ease. Built-in anti-jam stacking lugs - separate and dry pans without any hassle. Reinforced Spouted-Shape Corners - add strength where your pan gets the most abuse. Integral frame enhances food presentation. Full pan size. 27.5 quart capacity. Sold in package quantity of ...
Vollrath® Full Super Pan 3® 90022 Pan 65Mm, 2-1/2D Form and Function - this changes everything. Flattened pan edges prevent bending and provide a wider grasp when removing. Stop the spilling and mess when pouring. Sturdy 22 gauge (.8 mm) 300 series stainless steel construction. Patented Angled Ramp - pull-and-lift pans with ease. Built-in anti-jam stacking lugs - separate and dry pans without any hassle. Reinforced Spouted-Shape Corners - add strength where your pan gets the most abuse. Integral frame enhances food presentation. Full pan size. 9 quart capacity. Sold in package quantity of ...
Coldmaster® Ice Cream Shroud - Stainless Steel Features: 10" diameter accommodates standard 3-gallon ice cream tubs Patented non-toxic refrigerant gel holds temperature longer than any other similar product Extra insulation surrounds refrigerant gel for maximum cold retention Made of durable, high-impact ABS plastic Dishwasher safe Clear acrylic lid (CM1013) protects against contaminants; helps maintain cold temperature
Vollrath, Self-Serve Dispenser System, 4804-06, 8" Bin, Black Features: Versatile self-serve bins can be used alone, stacked, or mounted Made of durable plastic Stands can be secured together with aluminum clips Ideal for flatware, tea, condiment packets, salt & pepper, or products with high volume usage
Vollrath, Centurion saute Pan, 3607, 7 Quart, 4-1/2" Depth Features: Lifetime Warranty Hollow Stay Cool Handle dissipates heat fast Use for stir-frying, sauteing food in fat or liquid, browning vegetables, quick stewing and poaching Found in every well-equipped kitchen 3607 Assist loop handle provided