Condiment Holders & Servers
Brand
Width
Material
Height
Capacity
Color
Price
Related Products
Vollrath, Traex Kondi-Keeper Stainless Steel Condiment Dispensers, 4705, W/ Standard Lid, 3 Inserts Features: Contemporary design Stainless steel condiment dispensers feature stainless steel frames and hinges for easy cleaning and years of durable service. Stainless steel models have no bottom and is meant to sit on ice Not recommended for dishwashers
EZ-Chill® Garnish Centers feature ice liners for use with EZ-Chill® Ice Packs or ice to keep garnishes chilled. Full-size hinged lids will not rust and protect garnishes from spills and contaminants. Attractive stainless steel construction offers years of use. Transparent plex lids allow for easy viewing of garnishes. Pint and quart inserts are easy to clean and are interchangeable.
Vollrath, Traex Plastic Condiment Dispenser W/ Standard Lid, 4740-06, Black, Quart Insert Size With the contemporary design and virtually unbreakable, this condiment dispenser with lid reduces contamination. Features: Self closing lid Positive stacking Refreezable bottles fit under inserts keeping condiments cool and fresh longer Not recommended for dishwashers Clear polycarbonate lid for easy viewing Domed design increases capacity and allows for overfill
Vollrath, Circular Wire Flight Caddy, WR-1026-06, Holds 6 Glasses, 9" X 11" Features: Ideal for beverage and food sampling Dishwasher safe Easy finger grip Glasses not included Maximum glass dimensions: IN (CM). WR-1026:diameter is 3 1/2(8.9). and stem length is 4 3/4 (12.1). WR-1027-6: diameter is 4 5/16(10.8). and stem length is 4 3/4 (12.1). WR-1028-6: diameter is 3 1/2 (8.9)
The Dome® Condiment Center makes food prep and condiment organization easy. The patented dome lid seals tight to keep foods fresh, yet rotates back for easy access. Use standard size trays to keep food chilled or deep trays for extra capacity. Snap-on caddies are available to replace handles for holding sticks, straws or spoons. Choose deep trays for added capacity or standard trays for chilling.