- Attractive stainless steel construction offers years of use.
- Transparent plex lids allow for easy viewing of garnishes.
- Pint and quart inserts are easy to clean and are interchangeable.
EZ-Chill® Garnish Centers, 5 7/8"h x 18"w x 5 3/8"d, 3 pts
Write a Review
|
Questions & Answers (0)
Product Description
EZ–Chill® Garnish Centers feature ice liners for use with EZ–Chill® Ice Packs or ice to keep garnishes chilled. Full–size hinged lids will not rust and protect garnishes from spills and contaminants.
PRICE
$259.95
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 18 in |
| Depth | 5-1/4 in |
| Height | 6 in |
| Compartment Size | Quart in |
Product Details
| Type | (3) qts w/ plex lid; ice liner |
| Capacity | 3 Quarts oz |
| Material | Stainless Steel |
| Number of Compartments | 3 |
| Package Quantity | 1 |
| Manufacturers Part Number | B6183L |
| Brand | San Jamar |