- 60" x 100"working area.
- Runs on 220-volt single-phase power, so it will work at most sites in North America.
- Customers love the design software package (more details below), which takes just a few minutes to learn.
- You can control the X, Y, and Z axes using the integrated panel on the podium.
- Automatic height control is integrated into the operator's panel, eliminating secondary systems found on many other tables.
- Operators podium provides space for plasma power unit even while cutting.
- If the material is uneven or puckers under the heat of the torch, the variable height control will rise or lower in real time while cutting.
- X, Y, and Z axes are controlled by quality stepper motors, allowing for fast and fluid movement.
- Fully enclosed wires and electronics prevent snags and tangles.
- Made of heavy-gauge boxed steel, this CNC plasma cutting machine can easily support large, thick industrial-sized sheets of metal.
- Steel frame will remain straight and accurate over the yearsunlike competing plasma tables with aluminum frames, which will warp from heat.
- Ground, hardened, and polished square railscombined with linear orbital bearings add impressive strength to the machine.
- Arrives pre-built at your shop, so you don't have to spend hours putting it together and risk misalignment.
- Integrated water tablehelps controlsmoke and dust created while cutting to help keepyour shop clean.
- To get started just:
- Uncrate the machine.
- Add a plasma system, power, and a clean, dry air supply.
- Fill tank with water.
- Industrial plasma cutter Covered by a 1-year parts warranty.
- We keep most replacement parts in stock for quick shipping.
- You can depend on lifetime technical support by phone from our team of knowledgeable reps.
Baileigh Industrial CNC Plasma Cutting Table, Single Phase, 220V, PT-48AH-W
Write a Review
|
Questions & Answers (0)
Product Description
With variable height control, the PT-48AH-W makes perfect cuts in uneven material. This CNC plasma table comes assembled with a heavy steel frame and includes design software.
PRICE
$24,499.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 60 in |
| Height | 50 in |
| Cutting Capacity | Depends on Plasma System in |
Product Details
| Voltage | 220 V |
| Phase | 1 |
| Manufacturers Part Number | BA9-1225308 |
| Amperage | 8 A |
| Brand | Baileigh Industrial |