Shuter CNC Tool Holder BT-40, Taper 40, 2-1/2"W x 5-1/2"D x 2"H - Pkg Qty 5
Write a Review
|
Questions & Answers (0)
Product Description
ideal for all types of pre-set tool handling, provide an integrated vertical and horizontal solution for tool storage.
CNC tool cutting cart accessory, Tool holder, 8 pieces can be placed onto tool cart, Taper 40
CNC tool cutting cart accessory, Tool holder, 8 pieces can be placed onto tool cart, Taper 40
PRICE
$47.00 Sold in packages of 5 / $9.40 ea
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 3 in |
| Depth | 5-1/4 in |
| Height | 2-1/2 in |
| Weight | 1 lbs |
Product Details
| Assembly Required | No |
| Type | CNC Tool Storage |
| Color | Red |
| Series | BT |
| Accessory Type | Tool Holder |
| Style | Tool Storage |
| Capacity | 40 Tapers |
| Bin Color | Red |
| Package Quantity | 5 |
| Frame Material | ABS |
| Manufacturers Part Number | BT-40 |
| Brand | Shuter |
Warranty
| Warranty | 1 yr |