- Cobalt material is preferred when machining high temperature alloys
Model # :WBB555955
MPN #: B555955
Import Cobalt Square Ground Tool Bit 7/16" x 3-1/2" OAL
Write a Review
|
Questions & Answers (0)
Product Description
Cobalt 5% TMX Square Tools Bits . Cobalt M-35, TMX Square Tool Bits, Ground, 7/16" diameter x 3-1/2" overall length (OAL).
PRICE
$8.30
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3-1/2 in |
| Size | 7/16 in |
Product Details
| Style | Square |
| Type | Square |
| Finish | Bright |
| Material | Cobalt |
| Description | Ground Tool Bit |
| Manufacturers Part Number | B555955 |