Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Powermatic

Model # :WBB503494

MPN #: PM9-1791091

Powermatic PM9-1791091 1/4" Premium Mortise Chisel & Bit

Product Description
Powermatic Premium Mortise Chisel & Bit 1/4"

These premium hollow chisel and bit sets are machined from solid bars of the finest carbon steel. They have one cutting edge, one spur and a brad point for superior performance, making consistently clean and truly square cuts.
  • Ground and hardened carbon steel for efficient performance and long life
  • Extra long bit for compatibility with different mortisers
  • Makes consistently clean cuts with smooth side walls
PRICE
$98.95

Min. purchase quantity is 3
3
3
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size1/4 in

Product Details

StyleBit
TypeMortise Chisel & Bit
MaterialCarbon Steel
Package Quantity1
Manufacturers Part NumberPM9-1791091
BrandPowermatic

Compliance & Certifications

CertificationsCSA Certified