¡Estás invitado! Explore and enjoy the bold taste of pure, dark-roast coffee flavor from Café Bustelo. This espresso-style dark roast coffee is made from 100% pure coffee beans specially blended, roasted to perfection, ground, and packaged in a vacuum-sealed brick for convenience and freshness by the beloved Café Bustelo brand. The distinct blend of purposely selected beans gives this espresso dark roast ground coffee a vibrant character all its own. Es un sabor como ningún otro. And its delicious, full-bodied flavor stands out, with or without cream or sugar. Made to brew and experience in your own way, in just one sip you'll know why this rich flavor is essential for traditional Latin American coffee drinks like a Cafecito or a Café con Leche.
Café Bustelo Coffee Brick, Espresso, 10 oz Brick Pack, 24/Carton
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$339.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Dimensions | 12.75 x 14.31 x 5.82 in |
| Size | 10 oz. |
Product Details
| Type | Regular Coffee |
| Flavor | Espresso |
| Package Quantity | 24 |
| Description | Coffee, Espresso, 10 oz Brick Pack, 24/Carton |
| For Use With | Commercial Coffee Brewers |
| Grind Type | Ground |
| Coffee Roast Level | Dark |
| Brand | Café Bustelo |