New England® Coffee Coffee Portion Packs, Hazelnut Creme, 2.5 oz Pack, 24/Box
Write a Review
|
Questions & Answers (0)
Product Description
A smooth taste and rich, balanced flavor provide a perfect cup of coffee. Quality roasting has been our standard for nearly 100 years and our attention to detail makes one delicious brew. Coffee is packed immediately after roasting, to seal in flavor and ensure freshness. No fussing with grinders--ground coffee is fresh when you need it. No measuring needed--rich, smooth coffee in pre-measured packs makes for the perfect pot every time.
PRICE
$99.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Dimensions | 9.06 x 11.69 x 5.38 in |
| Size | 2.5 oz. |
Product Details
| Type | Regular Coffee |
| Flavor | Hazelnut Creme |
| Package Quantity | 24 |
| Description | Coffee Portion Packs, Hazelnut Creme, 2.5 oz Pack, 24/Box |
| Grind Type | Ground |
| Coffee Roast Level | Medium |
| Brand | New England Coffee |