Folgers® Filter Packs Coffee, Regular, 0.9 oz., 160/Carton
|
Questions & Answers (0)
Product Description
Premeasured filter packs save time, mess, waste and provide maximum flavor extraction and smooth, rich, consistent taste.
PRICE
$265.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 0.9 oz. |
Product Details
| Type | Regular Coffee |
| Flavor | Classic Roast |
| Package Quantity | 160 |
| Description | Filter Packs |
| Manufacturers Part Number | FOL06114 |
| Grind Type | Ground |
| Coffee Roast Level | Medium |
| Brand | Folgers |