M&W Dual Bale Pallet Lifter, Yellow - 8000 Lb. Capacity
Write a Review
|
Questions & Answers (0)
Product Description
8,000lb-WLL DUAL BAIL PALLET LIFTER, is manufactured to exceed all ASME B30.20 and OSHA regulations. Powder coated safety yellow for increased visibility, proof loaded and shipped with certification paperwork. Made in USA.
PRICE
$8,099.00
1
1
Ships in 14 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 52 in |
| Width | 33 in |
| Height | 42 in |
| Weight Capacity | 8000 lbs |
| Weight | 660 lbs |
| Spread | 27 in |
| Dimension C | 1 in |
| Fork Length | 36 in |
| Fork Opening | 3x5 in |
| Dimension A | 4 in |
| Head Room | 65 in |
| Dimension B | 7 in |
| Upper Bail | 4x7 in |
| Dimension D | 1 in |
Product Details
| Assembly Required | No |
| Color | Yellow |
| Package Quantity | 1 |
| Manufacturers Part Number | 16664 |
| Brand | M&W |