Mead® Composition Notebook, 7-1/2" x 9-3/4", Wide Ruled, 100 Sheets/Pad
|
Questions & Answers (0)
Product Description
Marble Journal Composition Book features wide-ruled lines on bottom half of book with plain paper at the top for drawings, diagrams, charts or graphs. Offers class schedule on inside cover. Durable cover with secure sewn binding.
PRICE
$6.10
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 7-1/2 in |
| Height | 9-3/4 in |
Product Details
| Sheets | 100 |
| Supply Type | Basic Supplies |
| Type | Composition Book |
| Color | Black |
| Binding Type | Sewn |
| Sheet Perforation | Unperforated |
| Paper Color Family | White |
| Paper Type | Notebook |
| Style | Composition Book |
| Number of Subjects | 1 |
| Punched/Unpunched | Unpunched |
| Ruling | Wide |
| Pads | 1 |
| Description | Composition Notebook |
| Package Quantity | 100 Sheets/Pad |
| Features | Schedule |
| Brand | Mead |