Tops® Steno Notebook, 15 lb, Project Ruled, 6"x9", 80 Sheets, White
Write a Review
|
Questions & Answers (0)
Product Description
Innovative steno notebook delivers a clear, concise way to take notes, using the ID note method that is comparable to the Cornell Note-Taking System. This wirebound notebook features a cue column to identify key points, traditional note-taking area for recording notes and page summary to identify and summarize the main points on each sheet. Idea Collective Steno Notebook contains 80 sheets of 20 lb. white paper for a professional appearance. Each sheet is also Letter-Trim perforated for clean removal every time. Coil-lock wire binding at the top makes the notebook ideal for both the right-handed and left-handed user. Privacy cover protects sheets.
PRICE
$9.60
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 6 in |
| Height | 9 in |
Product Details
| Sheets | 80 |
| Type | Notepad |
| Color | Black |
| Binding Type | Wirebound |
| Paper Color Family | White |
| Paper Type | Pads |
| Style | Notepad |
| Pads | 1 |
| Material | Paper |
| Description | Steno Notebook |
| Package Quantity | 80 Sheets |
| Brand | Tops |