Cassida Coin Counter-Sorter-Wrapper C200
|
Questions & Answers (0)
Product Description
A Complete Solution to Coin Counting
The Cassida C200 is an all-in-one solution for any coin handling need. Easy to use, it counts, adds, batches, and wraps automatically.
Easy to use
The C200 recognizes individual denominations and sorts them automatically into large bins. No dials and no knowledge of coin dimensions required. Just load the hopper, press start, and walk away. Grand total of all coins is diaplyed and detailed reports for each denominations are within a button's reach.
Counting, adding, and batching
The C200 includes all the counting modes you would expect to find on a Cassida-designed coin sorter. Batch mode counts amounts as low as 1 coin or as high as 500. An easy-to-read LED display shows both number of coins and dollar amount for each denomination, as well as the grand total.
One step sorting and wrapping
It takes only seconds to exchange the C200's bins for the included wrapping attachments. One button sets roll batch amounts for all denominations and C200 stops automatically when a wrapper is full, great for fast-paced environments where there is a need to switch between wrapping and bulk sorting.
Fast, but quiet
The C200 is quiet in operation, even when counting and sorting at 300 coins per minute!
The Cassida C200 is an all-in-one solution for any coin handling need. Easy to use, it counts, adds, batches, and wraps automatically.
Easy to use
The C200 recognizes individual denominations and sorts them automatically into large bins. No dials and no knowledge of coin dimensions required. Just load the hopper, press start, and walk away. Grand total of all coins is diaplyed and detailed reports for each denominations are within a button's reach.
Counting, adding, and batching
The C200 includes all the counting modes you would expect to find on a Cassida-designed coin sorter. Batch mode counts amounts as low as 1 coin or as high as 500. An easy-to-read LED display shows both number of coins and dollar amount for each denomination, as well as the grand total.
One step sorting and wrapping
It takes only seconds to exchange the C200's bins for the included wrapping attachments. One button sets roll batch amounts for all denominations and C200 stops automatically when a wrapper is full, great for fast-paced environments where there is a need to switch between wrapping and bulk sorting.
Fast, but quiet
The C200 is quiet in operation, even when counting and sorting at 300 coins per minute!
PRICE
$289.95
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 15 in |
| Depth | 15 in |
| Height | 17 in |
| Weight | 14 lbs |
Product Details
| Type | Coin Sorter |
| Color | Black |
| Motor Type | DC |
| Power Source | 110 |
| Voltage | 110 V |
| Display Type | LED |
| Description | Coin Counter / Sorter / Wrapper |
| Package Quantity | 1 |
| Manufacturers Part Number | C200 |
| Batching Range | 0-999 |
| Hopper Capacity | 2,000 |
| Brand | Cassida Corporation |
| Speed | 300 Coins / Min rpm |
Warranty
| Warranty | 1 yr |