Sparco Flat Coin Wrapper TCW10, $5 Dimes Capacity, Price Pack of 1000
|
Questions & Answers (0)
Product Description
Sparco Flat Coin Wrapper, SPRTCW10, $5 Dimes Capacity, 1000/Pk
Coin Wrappers are folded flat, yet pop open at a squeeze. Made of 60 lb. kraft stock. Precision manufacturing to absolute sizing ensures perfect fit in coin machine stems. Colors conform to ABA standards.
Coin Wrappers are folded flat, yet pop open at a squeeze. Made of 60 lb. kraft stock. Precision manufacturing to absolute sizing ensures perfect fit in coin machine stems. Colors conform to ABA standards.
PRICE
$10.25
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Style | Flat |
| Type | Coin Wrappers & Boxes |
| Capacity | $5 Dimes |
| Material | Kraft Paper |
| Denomination | Dimes |
| Package Quantity | 1000 |
| Description | Flat Coin Wrapper |
| Color | Green |
| Manufacturers Part Number | SPRTCW10 |
| Brand | Sparco |