Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Shuresafe

Model # :WBB897172

MPN #: 992217

Shuresafe Extended Security Drawer 992217 w/Internal Speaker, UL Approved Bullet Proof

Product Description
Shuresafe Extended Security Drawer w/Internal Speaker, UL Approved Bullet Proof

Shuresafe® Security Drawers and Transaction Drawers, Trays help protect human and physical assets, manage risk and control access to secured environments and reduce transaction exposure in potentially risky situations. Ideal for convenience stores, correctional facilities, restaurants, gas stations, high-risk kiosks, ticket windows, government, hospitals and many more applications.

Features:

  • Extended version of model SPT330 security drawer designed for installation in up to 8" thick walls
  • Removable deal tray to expose larger transfer area for transferring currency bags, gallon-sized containers & bulky objects
  • Self-opening and closing transaction area cover prevents simultaneous customer and operator access
  • Engineered and sealed to restrict outside air flow and external environment penetration
  • Includes one built-in speaker, microphone, amplifier & goosneck intercom console for two-way communication
  • UL Level 3 bullet resistant faceplate insert


PRICE
$6,499.00

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width24 in
Depth31 in
Height10 in
Weight140 lbs
Transfer Area Depth11-1/4 in
Frame Face Dimensions24"W x 10-11/16"H
Transfer Area Height6-1/8 in
Wall Opening Dimensions24-1/4"W x 10-1/4"H
Installation Wall ThicknessUp to 8"
Transfer Area Width13-3/4 in

Product Details

Lock TypeButterfly
TypeInternal Speaker
ColorGray
Handle TypeLatch Lock
StyleExtended Security Drawer
MaterialStainless Steel
Package Quantity1
Manufacturers Part Number992217
BrandShuresafe

Warranty

Warranty1 yr

Compliance & Certifications

CertificationsUL Level 3