Williams® Diamond Point Chisel, 7" Long
Write a Review
|
Questions & Answers (0)
Product Description
Designed for making a V-groove in metal and to clean out inside corners.
PRICE
$17.50
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 7 |
| Size | 3/8 |
Product Details
| Type | Chisel |
| Number of Pieces | 1 |
| Description | Diamond Point Chisel |
| Manufacturers Part Number | JHWC-62 |
| Brand | Williams |