Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Karat

Model # :WBB3181085

MPN #: C-KC78TS-NH

Karat® Cold Cup Flat Lids, No Hole, Fits 8 - 10 oz. Cups, Clear, 1000/Carton

Product Description
Karat® PET lids are essential in any foodservice operation. They are protected with a double-poly lining both inside and out. Start serving ice-cold fountain drinks, smoothies, milkshakes and more!

Features:
  • PET lids are compatible with Karat® Cold Cups
  • BPA free
  • Lids are durable and shatterproof
  • Recyclable


PRICE
$44.95

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

TypeCold Beverage Lids
Capacity8-10 oz
Made in the USANo
MaterialPET
Package Quantity1000
DescriptionCold Cup Lid
ColorClear
Manufacturers Part NumberC-KC78TS-NH
Fits8 - 10 oz Cold Cups
ShapeRound
BrandKarat