SOLO® Straw Slot Cold Cup Lids, Fits 9 - 20 oz. Cups, Clear, 100/Sleeve, 10 Sleeves/Carton
Write a Review
|
Questions & Answers (0)
Product Description
Cross-cut slot simplifies straw insertion. Cup-hugging lip ensures a tight, secure fit. Slightly raised rim allows you to stably stack one cup upon another.
PRICE
$66.95
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Type | Cold Beverage Lids |
| Capacity | 9-20 oz |
| Made in the USA | Yes |
| Material | Plastic |
| Package Quantity | 1000 |
| Description | Straw-Slot Cold Cup Lid |
| Color | Clear |
| Manufacturers Part Number | DCC662TSCT |
| Fits | 9 - 20 oz Cold Cups |
| Shape | Round |
| Brand | Solo |