Economical, high quality Dart cold cup lids help keep your costs low while providing your customers with absolute satisfaction. With their push and pop cold beverage indicators, determining whether a cup contains cola, diet cola, root beer or some other beverage is easy. As they also feature crossed straw slots, inserting a wide variety of straw sizes couldn't be smoother or simpler.
Dart Cold Cup Lids, Fits 8 oz to 32 oz Cold Cups/Containers, Translucent, 100/Sleeve, 10 Sleeves/CT
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$90.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Type | Hot/Cold Beverage Lids |
| Capacity | 32 oz |
| Made in the USA | Yes |
| Material | Plastic |
| Package Quantity | 1000 |
| Color | Clear |
| Manufacturers Part Number | 20SL |
| Fits | 32 oz Foam Cups |
| Shape | Round |
| Brand | Dart |