Unique, contemporary, near-dome design helps you make a great impression with patrons. Optima® reclosable tab allows heat-retaining, lid-on sipping. Finger-tip-sized lock-down point simplifies order-filling tasks. Secure fit and tab lock minimize the potential for spills.
Dart® Optima Reclosable Lid, Fits 12 oz to 24 oz Hot Cups, Plastic, White, 100/PK, 10 Packs/CT
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$125.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Type | Hot/Cold Beverage Lids |
| Capacity | 12-24 oz |
| Material | Plastic |
| Package Quantity | 1000 |
| Description | Optima Reclosable Lid |
| Color | White |
| Manufacturers Part Number | DCC 16RCL |
| For Use With | Dart® Foam Cups/Containers |
| Fits | 12-24 oz Foam Cups |
| Brand | Dart |