Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Simpson

Model # :WBB3778289

MPN #: 65270

Simpson® Mega Brute Natural Gas Pressure Washer with Baldor L3710T, AAA Pump, 3000 PSI, 4.0 GPM

Product Description
Removing heavy grease, oil, salt, and algae is no easy task-but the Simpson® Mega Brute MB3040011BNG is built to handle it. Engineered for professionals who demand reliability and performance, this hot-water pressure washer delivers consistent power for industrial, fleet, and facility maintenance applications. At its core, the AAA G-Series Industrial Triplex Pump runs at a low 1750 RPM for maximum efficiency and longer life. A forged-brass manifold, ceramic-plunger sleeves, and dual oil-drain ports make maintenance simple and durability unmatched. A rugged steel frame provides protection against the demands of daily use, while the 50-foot steel-braided Armor Hose offers extended reach with superior abrasion resistance. Quick-connect nozzles let you adjust pressure for a range of cleaning applications-so you can tackle every job with precision and power.

Features:
  • External unloader with bypass hose for consistent pressure control
  • Thermal relief valve to prevent overheating
  • Heavy-duty steel frame – built for professional jobsite durability


PRICE
$8,999.99

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length45 in
Width30 in
Weight636 lbs
Hose Inside Diameter3/8 in
Hose Length50 ft

Product Details

DriveBelt
Max PSI3000 psi
Start TypeSwitch
Manufacturers Part Number65270
Nozzles15, 25, 40
Pump TypeTriplex
Engine/Motor TypeElectric
Number of Spray Nozzles3
BrandSimpson
TypePressure Washer
ColorBlack/Red
SeriesMega Brute
Water TypeHot
Thermal Relief ValveYes
Max Gallons per Minute4 gal/min
Electric StartYes
Mobile or StationaryStationary
Connection StyleQuick Connect
Engine SeriesBaldor

Warranty

Warranty3 Years on Engine/5 Years on Pump/10 Years on Frame yr

Compliance & Certifications

CARB CompliantNo