Collomix® WK120HF Universal 2 Blade Paddle-Small Batch
Write a Review
|
Questions & Answers (0)
Product Description
Suitable for diverse applications, the WK mixing tool is notable for outstanding conveyance of the material. With two wide mixing helixes for easy guidance in the material and minimal stress on the drive machine. Ideal for all sticky and viscous materials. Suitable for tile adhesives, construction adhesives, ready-mixed mortar and plaster, fillers, screed, cement, etc.
PRICE
$56.95
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 5.25 in |
| Width | 24 in |
| Height | 5.25 in |
Product Details
| Type | Universal 2-Blade Paddle |
| Description | Mixing Tool |
| Manufacturers Part Number | WK120HF |
| For Use With | Small Batches |
| Brand | Collomix |