Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Vega

Model # :WIB3207201

MPN #: 150RCS10

Vega Color Coded Square x 2" Carabiner Set, 1/4 Hex, S2 Steel, 10 Pieces

Product Description
Features:
  • Made from S2 modified shock resistant steel for professional performance and durability
  • Proprietary precision CNC machined tips for excellent fit in fastener recess
  • Precision controlled heat treatment for extreme durability and wear protection
  • Color coded for easy identification
  • Torsion zone absorbs impact and extends bit life
  • Size - #0, #1 (2pc), #2 (5pc), #3 (2pc)


PRICE
$11.75

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length2
Size#0, #1, #2, #3 in

Product Details

TypeCarabiner Set
DriveSquare
MaterialS2 Steel
Package Quantity10
DescriptionColor Coded Square Carabiner Set
Shank TypeSquare
Manufacturers Part Number150RCS10
Tip TypeSquare
BrandVega