- Industrial strength magnets hold screws tightly to the bit reducing screw drops and saving time
- Simple to put on and take off of driver bits for repeated use
- Aids in driving screws straight, helping to prevent cross-threading and stripped screws
Vega Magnetic Collar Torx x 2-3/4" Carabiner Set, 1/4 Hex, S2 Steel, 7 Pieces
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$25.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 2-3/4 |
| Size | TORX T10, T15, T20, T25, T27, T30, T40 in |
Product Details
| Type | Carabiner Set |
| Drive | Torx |
| Material | S2 Steel |
| Package Quantity | 7 |
| Description | Magnetic Collar Torx Carabiner Set |
| Shank Type | Hex |
| Manufacturers Part Number | MDR-TCS7 |
| Tip Type | TORX |
| Brand | Vega |