Gemtor 5105, Carabiner - Steel - Automatic Lock - 1" Gate
Write a Review
|
Questions & Answers (0)
Product Description
Steel offset D-carabiner with automatic lock
Overall length - 4 7/16"
Gate opening - 1"
Gate Strength 3600 lbs. - Meets ANSI Z359. 12
Tensile strength - 10,000 lbs
Overall length - 4 7/16"
Gate opening - 1"
Gate Strength 3600 lbs. - Meets ANSI Z359. 12
Tensile strength - 10,000 lbs
PRICE
$45.95
5
5
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 4-1/2 in |
| Width | 3 in |
| Weight Capacity | 11,240 lbs |
| Gate Opening | 1 in |
| Size | One Size |
| Diameter | 0.5 in |
| Tensile Strength | 10000 |
Product Details
| Lock Type | Auto-Lock |
| Type | Carabiner |
| Anchor Material | Steel |
| Color | Silver |
| Style | Fixed |
| Material | Steel |
| Description | Carabiner - Steel - Automatic Lock - 1" Gate |
| Package Quantity | 1 |
| Manufacturers Part Number | 5105 |
| Brand | Gemtor |