Color-Matched Caulk, Tan
Write a Review
Questions & Answers (0)
Caulk to be used with .040" and 060" gauge wallcovering
Specifications
Product Details
| Type | Caulk |
| Interior or Exterior Use | Interior |
| Package Quantity | 1 |
| Description | Matched Caulk |
| Color | Tan |
| Manufacturers Part Number | WC-110-0-3 |
| Brand | Pawling |
Related Products
Painted in just 20 minutes after application or spray painted immediately, so the job gets finished faster. This durable, flexible caulk won't crack or discolor paint and doesn't pick up dirt. It has outstanding adhesion to a wide variety of surfaces, provides a 100% waterproof seal and cured caulk is mold and mildew resistant. It applies smoothly and easily. 50 Year. Exceeds ASTM Specification C834. Interior/exterior use.
PHENOSEAL® Does It All!® Vinyl Adhesive Caulk - 10 oz., Black - 5113606102 All-purpose caulk perfect for almost any job. It truly does it all - BONDS, CAULKS and SEALS. As an adhesive, it creates a strong bond; as a caulk, it contracts and expands to seal joints up to 1/4", as a sealant, it keeps water and air from penetrating cracks and seams preventing energy loss. This fast-drying interior/exterior formula cleans easily with soap and water. Cured caulk is mold and mildew resistant and can be painted with latex and oil-based paint.
3M™ Polyurethane Multi-Purpose Adhesive 5010 is a one component, fast curing adhesive which forms a rigid permanent bond. It is designed to bond wood to a wide variety of materials including wood, foam panels, metal and steel, some plastics, glass and fiberglass Features: High strength, fast curing adhesive that provides a lasting bond without long curing times One component moisture curing eliminates mixing and simplifies production processes Unique polyurethane formulation doesn't foam or create bond line expansion 3-5 minute open time; 30 minute clamp time; fully cures in 24 hours ...
Gorilla® Waterproof Caulk & Seal 100% Silicone Sealant seals out water, air and moisture and is great for kitchen, bath, window, doors, plumbing, gutters and more! Ready for water exposure in just 30 minutes, this sealant is mold & mildew resistant and won't yellow, shrink or crack over time. Features: Indoor/Outdoor: All Weather 100% Waterproof Meets ASTM C-920 Movement Class 35; Uses G, A
Extreme Stretch Acrylic Urethane is a versatile, premium elastomeric sealant ideal for sealing a wide range of interior and exterior applications. Extreme Stretch stretches over 600%, seals gaps up to 3" wide and provides superior adhesion for a long lasting, crackproof seal. Its unique acrylic urethane formula is 100% waterproof, easy to apply and tool, paintable, low odor and water clean-up. Lifetime Guarantee. Meets ASTM C920, Class 25. VOC compliant. Interior/exterior. Features: Paintable in 2 hours, allowing for quick and efficient project completion Suitable for both indoor ...