Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Duck

Model # :WBB1613225

MPN #: 1265016

Duck® Colored Duct Tape, 1.88"W x 15 yds - 3" Core - Neon Pink

Product Description
Great for decorating and craft applications. Can also be used for color coding, identification and general repairs. Waterproof and tear-resistant with high-performance strength and adhesion. Super thick hot melt adhesive applied to a cotton mesh reinforced waterproof cotton backing for extra strength and cross tear-ability.

  • Tape Type: Duct
  • Tape Width: 1-7/8"
  • Tape Length: 15 yards
  • Core Size: 3"
  • Thickness: 9 mil


Larger Quantity Quotes Available. Please call 1-800-645-1232.


PRICE
$9.60

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length540 in
Width1-7/8 in
Core Size3 in

Product Details

TypeTape
Package Quantity1 Roll
Tape TypeDuct Tape
DescriptionColored Duct Tape
ColorNeon Pink
Manufacturers Part Number1265016
BrandDuck