Tape Logic® Industrial Duct Tape, 3"W x 60 Yds., 10 Mil, Brown, 16 Rolls/Case
Write a Review
|
Questions & Answers (0)
Product Description
Great for weatherproofing, HVAC, duct repairs and maintenance. Moisture and tear-resistant.
PRICE
$449.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 60 |
| Width | 3 |
| Thickness | 10 mil |
Product Details
| Type | Industrial |
| Package Quantity | 16 |
| Tape Type | Duct Tape |
| Color | Brown |
| Manufacturers Part Number | T988100BR |
| Grade | Industrial Grade |
| Brand | Tape Logic |