Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Tops

Model # :WBB2353093

MPN #: PENPAL-1

TOPS™ PenPal Rubber Pen/Pencil Holder, 2 5/8 x 5/8, Colors Vary

Product Description

Securely hold a variety of pen and pencil sizes. Thin shape allows for use in narrow spaces. Non-toxic rubbery material holder adheres strongly to most surfaces without causing damage. Attractive design in randomly assorted colors.

PRICE
$3.75

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length5/8 in
Width2-5/8 in
Height5/8 in

Product Details

StyleHolder
TypePen/Pencil Holder
ErasableNo
Package Quantity1
DescriptionPenPal Rubber Pen/Pencil Holder
RefillableNo
Manufacturers Part NumberPENPAL-1
RetractableNo
BrandTops