Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




ClearSpan

Model # :WBB361955

MPN #: 103739

Colossal Chick-Inn Hutch 26'W x 12'H x 24'L

Product Description
Holds approximately 400 birds (@1.5 sq ft/bird) in a safe, free range environment suitable for chickens, quail or pheasants. 26 gauge, 10'W x 9'H steel roll-up door with pull rope handle. Attractive, functional 36W x 80H entry door has rustproof stainless steel hinges and latch. Our exclusive Twist of the Wrist roll-up side curtains ensure healthful ventilation. White 12.5 oz, 24 mil premium rip-stop polyethylene cover comes with a 15 year warranty. Double-zippered rear panel door. 4' rafter spacing. 14 gauge, 1.90 OD Allied Gatorshield structural steel tubing. To provide secure and stable holding power, Model B354301 recommended.

PRICE
$13,449.00

1
1
Ships in 21 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length288 in
Width312 in
Height144 in
Weight1712 lbs
Opening (W x H)(1) 3' x 6' 8", (1) 10' x 9'
Rafter Spacing4'

Product Details

Assembly RequiredYes
TypePoultry Housing
ColorWhite
Canopy StyleOne Zippered End, Roll-Up Sides
StyleFreestanding
Country of OriginUnited States
Capacity7488 ft³
Material1.90" OD Steel Pipe Frame
Package Quantity1
Manufacturers Part Number103739
Outdoor Structure Material12.5 oz, 24 mil Polyethylene
BrandClearSpan