Small Animal Hut 4'6"W x 4'H x 9'L
Write a Review
|
Questions & Answers (0)
Product Description
Small Animal Hut 4'6W x 4'H x 9'L
Convenient, rugged and mobile, Small Animal Huts let you raise healthy calves, pigs, poultry, pets and other small animals. Indestructible PolyMax cover is chewproof and kickproof, making these huts ideal for goats. Roomy hut promotes good health, high weight gain and low veterinary costs. Frame is manufactured from our Allied Gatorshield 16 gauge, 1.5 square galvanized tubing with a 1.75 coupler joining rafters at the peak. PolyMax corrugated plastic cover is 1/8 thick and stands up to harsh conditions. Kickproof and chewproof, the 100% high-density polyethylene cover will not rust, fade or chip. Huts offer a safe and stable environment that is extremely durable, impact resistant, maintenance free and easy to clean.1/4 thick end panel has top opening, allowing for better ventilation, yet keeps out rain and snow. All necessary hardware is included. Easy to assemble and convenient to move if needed. To provide secure and stable holding power, Model B381147 recommended.
Convenient, rugged and mobile, Small Animal Huts let you raise healthy calves, pigs, poultry, pets and other small animals. Indestructible PolyMax cover is chewproof and kickproof, making these huts ideal for goats. Roomy hut promotes good health, high weight gain and low veterinary costs. Frame is manufactured from our Allied Gatorshield 16 gauge, 1.5 square galvanized tubing with a 1.75 coupler joining rafters at the peak. PolyMax corrugated plastic cover is 1/8 thick and stands up to harsh conditions. Kickproof and chewproof, the 100% high-density polyethylene cover will not rust, fade or chip. Huts offer a safe and stable environment that is extremely durable, impact resistant, maintenance free and easy to clean.1/4 thick end panel has top opening, allowing for better ventilation, yet keeps out rain and snow. All necessary hardware is included. Easy to assemble and convenient to move if needed. To provide secure and stable holding power, Model B381147 recommended.
PRICE
$1,369.00
1
1
Ships in 18 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 108 in |
| Width | 54 in |
| Height | 48 in |
| Weight | 290 lbs |
Product Details
| Assembly Required | Yes |
| Type | Animal Shelter |
| Color | White |
| Canopy Style | Rear Top Opening |
| Style | Round |
| Country of Origin | United States |
| Capacity | 162 ft³ |
| Package Quantity | 1 |
| Manufacturers Part Number | 105210 |
| Outdoor Structure Material | PolyMax |
| Brand | ClearSpan |