Heavy Duty Column Protector - 36"H
Write a Review
|
Questions & Answers (0)
Product Description
Made of heavy duty welded steel with a yellow powder coat finish for long lasting durability. Two-piece design includes hardware to connect both pieces together. Base plate includes 4 pre-drilled mounting holes. Concrete installation hardware (Anchor Bolts) sold separately. Easy assembly. Color finish is Yellow. Size is 20" L x 20" W x 36" H. Sold Separately - To Install Needs (8) Concrete Anchor Bolts.
PRICE
$577.00
1
1
Ships in 40 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 20 in |
| Height | 36 in |
| Weight | 150 lbs |
Product Details
| Type | Column Protector |
| Material | Steel |
| Description | Heavy Duty Column Protector |
| Color | Yellow |
| Manufacturers Part Number | CGP-36 |
| Impact Capacity | 10,000 lbs @ 4MPH |
| Brand | Vestil |