Park Sentry® Column Protector - Round, For 24" Dia. Round Columns, Yellow, 3/Carton. Park Sentry® Round is designed to fit virtually any sized round column, from small to extra-large. Cut panels for smaller columns or add panels for larger ones. The integrated tab and slot system allows the product to be linked together. Can be installed in single or multiple layers to increase the collision absorption. Easily installed by wrapping the flexible panels around the column and securing with adjustable, reflective cinch straps. For added security, strap locking buckles are available. Sold in cartons of three. Three planks perfectly wrap a 24" (610mm) diameter round column. Straps Sold Separately. Park Sentry® is the original minimal footprint, bump-n-go column protector designed to reduce or eliminate collision damage in high density parking areas. Made of ARPRO® – the high-performance material used in automobile bumper systems – Park Sentry® combines the scratch resistant properties of surface protectors with energy absorbing materials to form a comprehensive damage reduction system. Park Sentry® is a modular product made of a combination of corner pieces and flat panels that fit together for a seamless installation. Can be easily customized to fit virtually any round, square or rectangular column or wall section. Easy to install no tools needed, increases the visibility of the column.
Park Sentry® round is 34mm (1-1/3") thick and can be installed in single or multiple layers to increase the collision absorption to meet the need. The round column parking protector is available in two standard colors: yellow and black.
Park Sentry® round is easily installed by wrapping the flexible panels around the column. Panels are sized to fit by cutting, using the cutting guides spaced ever 1" (26mm) on the face of the panel. Multiple panels are connected using the integrated tab and slot system. The entire round column parking protectors' installation is secured using adjustable reflective cinch straps installed into the belt recesses on the panel. Optionally, Sentry's exclusive "Strap-locking buckle" can be used to secure the straps around the round column permanently.
Park Sentry® Round planks are 1.3" (34mm) thick x 27.6" (702mm) wide x 39.3" (1m) tall. Sold only in full cartons of three. Three planks perfectly wrap a 24" (610mm) diameter round column. Straps Sold Separately.
Park Sentry® Column Protector - Round, For 24" Dia. Round Columns, Yellow, 3/Carton
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$155.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 27-5/8 in |
| Height | 39-3/8 in |
| Weight | 12 lbs |
| Thickness | 1-5/16 in |
| Diameter | 24 in |
| Column Size | 24 in |
Product Details
| Type | Column Wrap |
| Color | Yellow |
| Series | Park Sentry® |
| For Use With | 24" Dia. Round Columns |
| Opening | 24" Dia. Round |
| Material | ARPRO® |
| Description | Park Sentry® Column Protector - Round |
| Package Quantity | 3 |
| Manufacturers Part Number | PSR-045-Y-CTN |
| Shape | Round |
| Brand | Sentry |