25' Roll Bumper Wrap Black/Yellow
Write a Review
|
Questions & Answers (0)
Product Description
BUMPERWRAP™ PROTECTIVE BUMPER WRAPPING
Roll-25 25' Roll Bumper Wrap Black/Yellow
Flexible protective wrap is ideal for use on concrete light pole bases, floor-to-ceiling columns, concrete walls, railings and many non-standard bollard applications. Great for car dealerships, public and municipal parking lots, valet stations, gas stations, warehouse and more. Made of extruded, flexible PVC vinyl material that is 12"W x 1/2" thick. 25'L roll can be cut to any size, length or shape. Black and yellow striped color. Easy to install using Heavy Duty Cable Ties or Poly Strapping (sold separately). Straps and ties can be easily hidden in internal channels of bumper wrap.
Roll-25 25' Roll Bumper Wrap Black/Yellow
Flexible protective wrap is ideal for use on concrete light pole bases, floor-to-ceiling columns, concrete walls, railings and many non-standard bollard applications. Great for car dealerships, public and municipal parking lots, valet stations, gas stations, warehouse and more. Made of extruded, flexible PVC vinyl material that is 12"W x 1/2" thick. 25'L roll can be cut to any size, length or shape. Black and yellow striped color. Easy to install using Heavy Duty Cable Ties or Poly Strapping (sold separately). Straps and ties can be easily hidden in internal channels of bumper wrap.
PRICE
$555.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 300 in |
| Height | 12 in |
| Thickness | 1/2 in |
| Column Size | Flexible |
Product Details
| Type | Bumper Wrap |
| Material | PVC Vinyl |
| Color | Black |
| Manufacturers Part Number | Roll-25 |
| Shape | Square or Round |
| Brand | Innoplast |