Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Vestil

Model # :WBB184026

MPN #: CGP-48

Heavy Duty Column Protector - 48"H

Product Description
Made of heavy duty welded steel with a yellow powder coat finish for long lasting durability. Two-piece design includes hardware to connect both pieces together. Base plate includes 4 pre-drilled mounting holes. Concrete installation hardware (Anchor Bolts) sold separately. Easy assembly. Color finish is Yellow. Size is 20" L x 20" W x 48" H. Sold Separately - To Install Needs (8) Concrete Anchor Bolts.

PRICE
$850.00

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit
850.00
Buy 2 units
769.00Save $81.00 (10%)
Buy 3+ units
745.00Save $105.00 (12%)
Ships in 40 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width20 in
Height48 in
Weight168 lbs

Product Details

TypeColumn Protector
MaterialSteel
DescriptionHeavy Duty Column Protector
ColorYellow
Manufacturers Part NumberCGP-48
BrandVestil