Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WB670827YL

Global Industrial™ Column Protector, 6" Opening, 24" High, Yellow

Product Description
✓ Absorbs impact from forklifts to prevent costly damage
✓ Durable HDPE protector is made for indoor and outdoor use
✓ Interlocking protector with straps for a tool-free assembly

Safeguard structural columns in your facility with this 2-piece Global Industrial™ Column Protector. Constructed from high-density polyethylene, this durable protector absorbs forklift impacts of up to 8,500 lbs., minimizing column & machinery damage, and preventing personnel injury. Its lightweight, stackable design allows for versatility, making it an ideal solution for warehouses and other facilities with interior vehicles. Limited 1-Year Warranty.

  • Made for use with round or square columns
  • Single protectors can fit under mounted fire extinguishers
  • Can be for stacked for added protection
  • Column protector height: 24"
  • PRICE
    $179.95

    1
    1
    Ships Same Day
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Width24 in
    Height24 in
    Weight10 lbs
    Column Size6 in

    Product Details

    TypeColumn Protector
    ColorYellow
    Opening6" x 6"
    Includes2 Black Straps
    MaterialHDPE
    Package Quantity1
    Manufacturers Part Number670827YL
    Impact Capacity8,500 lbs. Fork Truck @ 5 mph
    ShapeRound
    BrandGlobal Industrial