Poly Structural Column Protector, 16-1/4" Square Opening, Yellow, CP-16-14
Write a Review
|
Questions & Answers (0)
Product Description
Protect your buildings structural columns from damage by forklift collisions, the highly visible protectors are flexible to absorb impact but strengthened by the structural design. Made to protect larger columns than standard protectors. The two halves connect with six nylon bolts with wing nuts and install easily with no tools required. The premium column protector will absorb a 5,000 pound forklift at 6 mph and still protect the column. Made for 14"beams. Overall measures 30"O.D. x 38"H. 2 year limited warranty.
PRICE
$779.00
1
1
Ships in 25 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 30 in |
| Height | 39-1/2 in |
| Weight | 64 lbs |
| Outside Diameter | 30 in |
| Diameter | 16-1/4 in |
| Column Size | 16 in |
Product Details
| Type | Column Protector |
| Color | Yellow |
| For Use With | 16" Square And Round Columns |
| Opening | 16-1/4" Square |
| Material | Polyethylene |
| Description | Poly Structural Column Protector |
| Package Quantity | 1 |
| Manufacturers Part Number | CP-16-14 |
| Impact Capacity | 5,000 lb Forklift @ 6 mph |
| Shape | Square or Round |
| Brand | Diversified Plastics |
Warranty
| Warranty | 2 yr |